Apply to be a TradeMaster!
Main product image of RSF-9621-T W/SCREEN 2-5/8" Suction Line Replaceable Element Shell (96 Cubic Inches)
Magnifying glass
Hover image to zoom

RSF-9621-T W/SCREEN 2-5/8" Suction Line Replaceable Element Shell (96 Cubic Inches)

Brand:
Sporlan
SKU:
800514
Rating:
(0)
Q&A:
(0)
RSF-9621-T W/SCREEN 2-5/8" Suction Line Replaceable Element Shell (96 Cubic Inches)
Magnifying glass
Hover image to zoom
$766.18 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-5/8"
Product Highlight: Ton
65

Description

–
  • NOMINAL CAPACITY RANGE (TON): 65
  • CONNECTION SIZE (INCH): 2-5/8"
  • LENGTH (INCH): 15.14"
  • FILTER AREA (IN2): 776
  • With Pressure Tap/With Screen

Sporlan Type RSF Replaceable Suction Filters primary purpose is to provide excellent filtration of solid contaminants in the suction line just ahead of the compressor. The filter will remove solid contaminants in the piping following installation. The filter media used in the Sporlan Suction Filter has sufficient area and depth to provide excellent filtration, and still keeps the pressure drop at a minimum. The flanged shell holds the pleated filter elements, suitable for installation in the suction line of refrigeration systems. Each product is factory tested to ensure trouble-free performance.

Markets:
  • Refrigeration
  • Air Conditioning
  • Tranportation
  • Industrial Refrigeration

Features/Benefits:
  • Replaceable pleated filter elements
  • Can be used with desiccant cores for clean-up after burnout, if certain precautions are followed
  • Highly effective filtration at low cost
  • Low pressure drop due to a large filtering area
  • Can be installed with flow in either direction, for easy installation on compact units
  • Access valve supplied for pressure drop measurements or charging
  • UL Listed
  • Copper connections
  • Maximum rated pressure is 500 psi (34.5 bar)

Specs

–
Size:

2-5/8"

Ton:

65

Cubic Inches:

96

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy