Apply to be a TradeMaster!
Main product image of HPC-163-S 3/8" ODF Solder Heat Pump Filter Drier 1 to 8 Tons (16 Cubic Inches)
Magnifying glass
Hover image to zoom

HPC-163-S 3/8" ODF Solder Heat Pump Filter Drier 1 to 8 Tons (16 Cubic Inches)

Brand:
Sporlan
SKU:
BC63SW
Rating:
(0)
Q&A:
(0)
HPC-163-S 3/8" ODF Solder Heat Pump Filter Drier 1 to 8 Tons (16 Cubic Inches)
Magnifying glass
Hover image to zoom
$68.57 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODF Solder Connection
Product Highlight: Ton
1 to 8
Product Highlight: Refrigerant Type
R-407C, R-410A, R-22

Description

–
The Heat Pump Liquid Line Filter-driers - Sporlan HPC Series provide unparalleled control of the most harmful contaminants in HVAC&R systems. Moisture, acids, and solid debris are effectively captured to ensure the long life, efficiency, and capacity of today’s high performance heat pump air-conditioning systems.

Features:
  • Complete contaminant control to protect and extend system life and ensure system reliability
  • High performance desiccant package provides high water capacity & acid capacity
  • Porous molded core provides excellent filtration of solid debris for TEV and compressor protection
  • Internal Stainless Steel check valves always direct flow through the core to ensure solid debris is retained when the systems reverses cycle
  • Suitable for use with HCFC, HFC, HFO, and HC refrigerants
  • UL Listed for 650 psig rated pressure for R-410A and Sub-critical CO2 refrigerant use
  • RoHS, REACH, ATEX, and PED compliant

Specs

–
Connection Size:

3/8"

Connection Type:

ODF Solder

Cubic Inches:

16

Ton:

1 to 8

Refrigerant Type:

R-407C

R-410A

R-22

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy