Sprinkler Backflow Preventers are devices that keep polluted water from entering the potable water supply through backsiphonage. The listing includes Watts 800M4-QT-FZ and LF800M4-QT-FZ anti-siphon pressure vacuum breakers along with the Febco 765-QT-FZ pressure vacuum breaker, and each one offers freeze sensor connectivity or a freeze sensor. Each of the Watts and Febco models named here lists a 150 PSI maximum pressure and a 140 degrees F maximum temperature. Febco lists uses that include irrigation systems, swimming pools, laundries, and laboratories. Sizes include 1/2-inch and 3/4-inch. The 800M4-QT-FZ listing notes that the item does not comply with the 2014 Lead Free Act and may not be used in potable water applications. Lead-free status differs between the Watts models, so confirming it before installation matters for both compliance and inspection.
Subcategories
Buying Guide
Start with potable water compliance. The Watts 800M4-QT-FZ listings note that the item does not comply with the 2014 Lead Free Act and may not be used in potable water applications, and they recommend T792010 for the 1/2-inch size and T792011 for the 3/4-inch size when potable water is involved. The Watts LF800M4-QT-FZ models are listed as lead free.
Next, match the size and connection. The Watts models are listed in 1/2-inch and 3/4-inch sizes with female threaded connections, while the Febco 765-QT-FZ is a 3/4-inch model with FNPT x FNPT connections. Check that the connection type fits the existing piping before selecting a model.
When comparing Sprinkler Backflow Preventers, check the working limits. The Watts and Febco models named here list a 150 PSI maximum pressure and a 140 degrees F maximum temperature, and the Febco 765-QT-FZ lists a 300 PSI hydrostatic test pressure. Check the listed height when the assembly has to fit a limited space: the Watts 800M4-QT-FZ lists 6-1/4 inches in 1/2-inch and 6-1/2 inches in 3/4-inch, and the Febco lists 6.5 inches.
Finally, confirm the intended use and code requirements. The Febco listing states the 765-QT-FZ meets the specifications of the USC FCCCHR Manual and lists industrial plants, cooling towers, laboratories, laundries, swimming pools, and irrigation systems among its uses. Verify local code and cross-connection requirements before installing any assembly.
Frequently Asked Questions
Can I use the Watts 800M4-QT-FZ on a potable water line?
No. The Watts 800M4-QT-FZ listing notes the item does not comply with the 2014 Lead Free Act and may not be used in potable water applications. For potable water, the listing recommends T792010 in 1/2-inch and T792011 in 3/4-inch. Confirm the model before installing a sprinkler backflow preventer on any potable supply.
Do sprinkler backflow preventers come in lead free versions?
Yes. The Watts LF800M4-QT-FZ anti-siphon pressure vacuum breakers are listed as lead free in 1/2-inch and 3/4-inch sizes. Each lists a 150 PSI maximum pressure, a 140 degrees F maximum temperature, and female threaded connections. Check lead-free status on the exact sprinkler backflow preventer model before installing.
What does a sprinkler backflow preventer like the Febco 765-QT-FZ protect against?
The Febco 765-QT-FZ pressure vacuum breaker protects against health hazard and non-hazard backsiphonage of toxic or non-toxic liquids. Febco lists industrial plants, cooling towers, laboratories, laundries, swimming pools, and irrigation systems among its uses. The listing also states it meets the specifications of the USC FCCCHR Manual.
What pressure and temperature do sprinkler backflow preventers handle?
The Watts 800M4-QT-FZ and LF800M4-QT-FZ models and the Febco 765-QT-FZ each list a maximum pressure of 150 PSI and a maximum temperature of 140 degrees F. The Febco 765-QT-FZ also lists a hydrostatic test pressure of 300 PSI. Other sprinkler backflow preventers may differ, so check each product page.
What end connections do sprinkler backflow preventers come with?
The Watts 800M4-QT-FZ and LF800M4-QT-FZ models list female threaded connections. The Febco 765-QT-FZ lists FNPT x FNPT connections and NPT end connections. Match the end connections to the piping before selecting a sprinkler backflow preventer.