Shop Resideo Sale
Main product image of 2 Pole, 40 Amp, 24V DP Contactor
Magnifying glass
Hover image to zoom

2 Pole, 40 Amp, 24V DP Contactor

Brand:
Square D
SKU:
8910DPA42V14
Rating:
(5)
Q&A:
(0)
2 Pole, 40 Amp, 24V DP Contactor
Magnifying glass
Hover image to zoom
$82.56 each
In Stock
In Stock
Get 41 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

–
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This two pole definite purpose contactor has a full load rating of 40 ampere and a resistive rating of 50 amperes. It also has a 3 HP at 115 VAC single phase, 7.5 HP at 230 VAC single phase and 10 HP at 230 VAC three phase, 20 HP at 460 VAC three phase and 25 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 24 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 3.75 inches by 2.37 inches and 3.00 tall. These contactors are UL component recognized and CSA certified.

Specs

–
Voltage:

24V

Amperage:

40

Poles:

2

Product Type:

Magnetic Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
Amperage
Poles
CURRENT ITEM
Product Image of 2 Pole, 40 Amp, 24V DP Contactor
2 Pole, 40 Amp, 24V DP Contactor
SKU: 8910DPA42V14
(5)
24V
40
2

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect replacement

Replaced defective contactor for irrigation system. Fit exactly right
RW
Lee's Summit, MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have one of these on my 4 Ton

Square D are the highest quality Contactors. They are commercial grade and designed to last a long time, and when my 4 Ton AC unit dies I will move this contactor over to my new one or keep it in the garage as a spare. Mine says Made in USA but some of the newer contactors say Made in Mexico and China.
Joe AC Guy
Texas
3 years ago
Was this review helpful to you?

i would buy from this co. again

Irrigation pump
none
S.C
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Still works great!

This is a follow-up from my review made July, 14. Three years later I am having no issues with this contactor. As you would expect from Square D, it is pricey but very solid and reliable. Before I bought this I tried a PACKARD - C240A. About 1/4 the price, but after about 3 weeks it started chattering.
KenW
Raymond, NH
10 years ago
Was this review helpful to you?

Works well

I am using it to replace the contactor on a 3-Ton AC. It works great. It has well made terminals for #6 or so wires. Also has male spade terminal for every connection including the 24VAC Coil. Convenient mounting holes on bottom of contactor. Hole locations seem to be standard, since I did not need to drill any hew holes.
KenW
Raymond, NH
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy