Apply to be a TradeMaster!
Main product image of Definite Purpose Contactor 1-Phase Contactor, 2P, 30A (24V)
Magnifying glass
Hover image to zoom

Definite Purpose Contactor 1-Phase Contactor, 2P, 30A (24V)

Brand:
Square D
SKU:
8910DP32V14
Rating:
(10)
Q&A:
(0)
Definite Purpose Contactor 1-Phase Contactor, 2P, 30A (24V)
Magnifying glass
Hover image to zoom
$72.68 each
In Stock
In Stock
Get 11 Thu, Oct 29
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
30 Amps
Product Highlight: Position
Normally Open

Description

–
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This two pole definite purpose contactor has a full load rating of 30 ampere and a resistive rating of 40 amperes. The nonreplaceable coil is available with a variety of coil voltages. This device has a 24 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 2.00 inches by 3.32 inches and 2.45 tall. These contactors are UL Listed and CSA Certified.

Specs

–
Product Type:

Contactor

Voltage:

24V

Poles:

2

Phase:

1

Amperage:

30

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Voltage
Amperage
CURRENT ITEM
Product Image of Definite Purpose Contactor 1-Phase Contactor, 2P, 30A (24V)
Definite Purpose Contactor 1-Phase Contactor, 2P, 30A (24V)
SKU: 8910DP32V14
(10)
24V
30

You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

I would use again

Part was exact fit
RS
Kansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

I use the device in my irrigation system.
Mitch
Louisville, Tn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

great shopping experience
ta
nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase from Supply House without hesitation.

Amazing Service with Excellent Customer Follow-up. Failed AC/SQ-Contactor 4PM Friday, very easy login to Supply House. Item in stock, completed transaction, less than 5 minutes. Identical replacement part at my back door 10:09 AM following morning < less than 16 hours. Amazing, AC UP and running by 11 AM. Kudos to the Supply House team. Happy Wife - Happy Life Thanks Ed P.
Ed P.
Niantic, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Parts came quickly, no problems.
Mark
Ellicott City, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, easy installation.

Great price, fast shipping, easy installation. Got the unit back up and running like new.
Paul T
Elkridge, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service

Just what we needed and arrived quickly.
Lee
Georgia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great prices speedy next day delivery

excellent quality
piker
nj
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part at a great price

this breaker was what I needed to get my heat pump running again. Thank you Supply House
Jackie
Cleveland Al
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well built contactor, easy to install

Good price, easy to install.
Syrup Maker
Emlenton PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy