Apply to be a TradeMaster!
Main product image of QO Single Pole Miniature Tandem Circuit Breaker (120/240V, 20A)
Magnifying glass
Hover image to zoom

QO Single Pole Miniature Tandem Circuit Breaker (120/240V, 20A)

Brand:
Square D
SKU:
QOT2020
Rating:
(5)
Q&A:
(0)
QO Single Pole Miniature Tandem Circuit Breaker (120/240V, 20A)
Magnifying glass
Hover image to zoom
$34.97 each
In Stock
In Stock
Get 39 Tomorrow, Aug 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/240V

Description

The Square D QO Single Pole Miniature Tandem Circuit Breaker by Schneider Electric is designed to protect against overloads and short-circuits using a single pole tandem design, which allows 2-1P circuits in one space (compatible only with QO spaces that allow tandem breakers).

Specifications
  • Product: Miniature circuit breaker
  • Range: QO
  • Current Rating: 20A
  • Certifications: UL listed / CSA
  • Voltage Rating: 120/240
  • Inturrupt Rating: 10 kA 120/240 V AC 50/60 Hz
  • Mounting Type: Plug-in
  • Number of Poles: 1
  • Number of Panel Spaces: 1
  • Ratings: HACR rated
  • Electrical Connection: Pressure plate
  • Wire Size: AWG 14...AWG 8 copper / AWG 12...AWG 8 aluminium
  • Ambient air temperature for operation: 104 °F (40 °C)

Specs

Product Type:

Circuit Breaker

Poles:

1

Amperage:

20

Features:

Overload Protection

Short-Circuit Protection

Voltage:

120/240V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

Homeline 2 Pole 30A Miniature Circuit Breaker
SKU: HOM230
Square D

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Yes, i t works.

Do no be fooled by the hook looking attachment on the back, as the old models have a different look. Both styles wrap around the rod shaped thing in the panel box. The new style may freak you out.
Mike S
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

The product was exactly what I needed
Rich
McCook, Ne
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product, available, good price, fast delivery

Given the current issues, they were available, and the order was filled as soon as they could do it.
Bob
MT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works perfectly

need extra space in a subpanel; best price; works like a charm
Chris
Trumansburg, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Breakers

I ordered two different items and they came just as ordered. Excellent product and packaging.
Dennis
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy