Apply to be a TradeMaster!
Main product image of Manual Light Duty Integral Cutter and Self-adjusting Wire Stripper, 22-10 AWG
Magnifying glass
Hover image to zoom

Manual Light Duty Integral Cutter and Self-adjusting Wire Stripper, 22-10 AWG

Brand:
Sta-Kon
SKU:
ERG1-WS
Rating:
(0)
Q&A:
(0)
Manual Light Duty Integral Cutter and Self-adjusting Wire Stripper, 22-10 AWG
Magnifying glass
Hover image to zoom
$185.54 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Manual Light Duty Integral Cutter and Self-adjusting Wire Stripper, 22-10 AWG

Product Features
  • Integral Cutter and Self-adjusting Stripper
  • Adjustable Strip Length
  • Interchangable Cassettes for Various Insulations


Product Specifications
  • Tool Type: Light Duty Hand Tool
  • Tooling Functionality: Stripping/Cutting
  • 22-10 AWG
  • RoHS Compliance Yes

Specs

–
Product Type:

Wire Stripper

Gauge:

22

20

18

16

14

12

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy