Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Size
–

1/2" (2)
3/4" (3)
1" (2)

PEX Size
–

1/2" (2)
3/4" (2)
1" (1)

Stainless Steel PEX Crimp Couplings

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 1/2" PEX Stainless Steel Coupling
1/2" PEX Stainless Steel Coupling
SKU: SSPEX-C05
Boshart
SKU: SSPEX-C05
Brand: Boshart
$1.36 each
BOX UP & SAVE 8%
$31.25 box of 25
$1.25 each
In Stock
Get 637 by Mon, Nov 23
In Stock
Get 637 by Mon, Nov 23
Compare
Product Image of 3/4" PEX Stainless Steel Coupling
3/4" PEX Stainless Steel Coupling
SKU: SSPEX-C07
Boshart
SKU: SSPEX-C07
Brand: Boshart
$2.12 each
BOX UP & SAVE 8%
$48.75 box of 25
$1.95 each
In Stock
Get 237 by Mon, Nov 23
In Stock
Get 237 by Mon, Nov 23
Compare
Product Image of 1" PEX Stainless Steel Coupling
1" PEX Stainless Steel Coupling
SKU: SSPEX-C10
Boshart
SKU: SSPEX-C10
Brand: Boshart
$3.61 each
BOX UP & SAVE 11%
$80.75 box of 25
$3.23 each
In Stock
Get 85 by Mon, Nov 23
In Stock
Get 85 by Mon, Nov 23
Compare
Product Image of 3/4" x 1/2" PEX Stainless Steel Coupling
3/4" x 1/2" PEX Stainless Steel Coupling
SKU: SSPEX-C0705
Boshart
SKU: SSPEX-C0705
Brand: Boshart
$2.37 each
BOX UP & SAVE 11%
$52.75 box of 25
$2.11 each
In Stock
Get 227 by Mon, Nov 23
In Stock
Get 227 by Mon, Nov 23
Compare
Product Image of 1" x 3/4" PEX Stainless Steel Coupling
1" x 3/4" PEX Stainless Steel Coupling
SKU: SSPEX-C1007
Boshart
SKU: SSPEX-C1007
Brand: Boshart
$3.64 each
BOX UP & SAVE 10%
$81.50 box of 25
$3.26 each
In Stock
Get 113 by Mon, Nov 23
In Stock
Get 113 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Stainless Steel PEX Crimp Couplings

Stainless Steel PEX Crimp Couplings are stainless steel fittings made for SDR9 PEX tubing that uses a crimp ring system. The Boshart couplings in this category are listed for ASTM F2159 PEX cold and hot water distribution systems, with a maximum pressure rating of 200 PSI and a temperature range to 400 deg F. The stainless steel construction offers high corrosion resistance, which suits areas with high acidity and anywhere water quality is an issue. Straight sizes of 1/2 inch, 3/4 inch and 1 inch are listed, along with 3/4 inch by 1/2 inch and 1 inch by 3/4 inch combination sizes. The listed couplings carry a lead free designation. For plumbers and installers working on PEX distribution lines, the material and ratings on a coupling decide whether the connection suits the water conditions on the job.

Subcategories

  • 1/2 Inch Couplings: The Boshart 1/2 inch stainless steel PEX crimp coupling is made for 1/2 inch PEX tubing and a crimp ring system. Its maximum pressure rating is 200 PSI. Installers working with SDR9 PEX tubing choose it when a run needs a stainless steel connection with high corrosion resistance.
  • 3/4 Inch Couplings: The Boshart 3/4 inch stainless steel PEX crimp coupling is made for 3/4 inch PEX tubing and a crimp ring system. Its temperature range goes to 400 deg F. Plumbers choose it for ASTM F2159 PEX cold and hot water distribution systems that use 3/4 inch tubing.
  • 1 Inch Couplings: The Boshart 1 inch stainless steel PEX crimp coupling is made for 1 inch PEX tubing and a crimp ring system. It is listed as lead free and carries a PEX crimp connection type. Contractors choose it for larger PEX distribution runs where water quality is an issue.
  • Combination Size Couplings: The 3/4 inch by 1/2 inch and 1 inch by 3/4 inch Boshart stainless steel PEX crimp couplings are listed for PEX tubing with a crimp ring system. Each carries the same 200 PSI maximum pressure rating as the straight sizes. Installers use them where the tubing size changes along a run.

Buying Guide

Start with tubing size and type. Couplings in this group are listed for SDR9 PEX tubing that uses a crimp ring system, so confirm the tubing and ring style before ordering. Sizes listed include 1/2 inch, 3/4 inch and 1 inch, plus 3/4 inch by 1/2 inch and 1 inch by 3/4 inch for runs where the tubing size changes.

Next, match the ratings to the system. The Boshart listings show a maximum pressure rating of 200 PSI and a temperature range to 400 deg F, and each is listed for ASTM F2159 PEX cold and hot water distribution systems. Check the rating against the operating pressure and temperature of the job and against local code.

Then consider water conditions. Stainless steel offers high corrosion resistance and is described as ideal for areas with high acidity and anywhere water quality is an issue. When selecting Stainless Steel PEX Crimp Couplings for those jobs, the material is the main factor to weigh.

Finally, check the details on each listing. The listed couplings carry a lead free designation, and each size is listed with a PEX crimp connection type. Confirm the crimp rings and crimp tool a crew already uses before placing the order, since the listing covers the coupling only. Verify compatibility with the manufacturer when mixing brands of tubing or rings.

Frequently Asked Questions

What PEX tubing do stainless steel PEX crimp couplings work with?

The Boshart stainless steel PEX crimp couplings are listed for SDR9 PEX tubing that uses a crimp ring system. They are also listed for ASTM F2159 PEX cold and hot water distribution systems. Verify the tubing and rings on the job before installing.

What's the pressure rating on stainless steel PEX crimp couplings?

Boshart stainless steel PEX crimp couplings carry a maximum pressure rating of 200 PSI. Their listed temperature range goes to 400 deg F. Check both numbers against the system's operating conditions.

Are stainless steel PEX crimp couplings lead free?

The Boshart stainless steel PEX crimp couplings listed here carry a lead free designation. The material is stainless steel, and the connection type is PEX crimp.

What sizes do stainless steel PEX crimp couplings come in?

Listed sizes for stainless steel PEX crimp couplings include 1/2 inch, 3/4 inch and 1 inch, along with 3/4 inch by 1/2 inch and 1 inch by 3/4 inch. Check the category for the full range of sizes.

Why pick stainless steel for PEX crimp couplings?

Boshart describes its stainless steel PEX crimp fittings as having high corrosion resistance. Stainless steel PEX crimp couplings are described as ideal for areas with high acidity and anywhere water quality is an issue.

Didn't find what you're looking for? 
Let us know
.