Apply to be a TradeMaster!
Main product image of 1/2" PEX Stainless Steel Coupling
Magnifying glass
Hover image to zoom

1/2" PEX Stainless Steel Coupling

Brand:
Boshart
SKU:
SSPEX-C05
Rating:
(0)
Q&A:
(0)
1/2" PEX Stainless Steel Coupling
Magnifying glass
Hover image to zoom
$1.36 each
BOX UP & SAVE 8%
$31.25 box of 25
$1.25 each
In Stock
In Stock
Get 483 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel PEX Crimp fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • For use with ASTM F2159 PEX cold & hot water distribution systems
  • Size: 1/2"
  • For use with SDR9 PEX tubing utilizing a crimp ring system
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400°F (204°C)

Specs

–
Connection Type:

PEX Crimp

Size:

1/2"

Material:

Stainless Steel

PEX Size:

1/2"

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX Stainless Steel Coupling
SKU: SSPEX-C07
Boshart

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy