Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Size
–

1/2" (1)
3/4" (1)
1" (1)

PEX Size
–

1/2" (1)
3/4" (1)
1" (1)

Review Score
–

(2)

Price Range
–

$1 to $5 (2)
$5 to $10 (1)

Stainless Steel PEX Crimp Tees

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 1/2" PEX Stainless Steel Tee (Lead Free)
1/2" PEX Stainless Steel Tee (Lead Free)
SKU: SSPEX-T05
Boshart
SKU: SSPEX-T05
Brand: Boshart
$2.63 each
BOX UP & SAVE 8%
$60.25 box of 25
$2.41 each
In Stock
Get 245 by Mon, Nov 23
In Stock
Get 245 by Mon, Nov 23
Compare
Product Image of 3/4" PEX Stainless Steel Tee (Lead Free)
3/4" PEX Stainless Steel Tee (Lead Free)
SKU: SSPEX-T07
Boshart
SKU: SSPEX-T07
Brand: Boshart
(6)
$4.01 each
BOX UP & SAVE 8%
$92.00 box of 25
$3.68 each
In Stock
Get 246 by Mon, Nov 23
In Stock
Get 246 by Mon, Nov 23
Compare
Product Image of 1" PEX Stainless Steel Tee (Lead Free)
1" PEX Stainless Steel Tee (Lead Free)
SKU: SSPEX-T10
Boshart
SKU: SSPEX-T10
Brand: Boshart
(2)
$7.47 each
BOX UP & SAVE 7%
$173.25 box of 25
$6.93 each
In Stock
Get 81 by Mon, Nov 23
In Stock
Get 81 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Stainless Steel PEX Crimp Tees

Stainless Steel PEX Crimp Tees are fittings that split or join PEX runs in cold and hot water distribution systems. Boshart's stainless steel crimp tees are for use with SDR9 PEX tubing and a crimp ring system. The 1/2", 3/4" and 1" sizes each list a maximum pressure rating of 200 PSI and a temperature range that reaches 400°F (204°C), and each is lead free. Stainless steel construction brings high corrosion resistance, which suits areas with high acidity and jobs where water quality is an issue. Installers can match the tee to the tubing on the job, since each tee size is listed for PEX tubing of the same size. Choosing the correct tee matters because a fitting that doesn't match the tubing standard, size or joining method turns into a leak point, and leaks in finished work mean costly callbacks.

Subcategories

  • 1/2" PEX Stainless Steel Tees (Lead Free): The 1/2" PEX Stainless Steel Tee is a Boshart fitting for 1/2" PEX tubing. Installers use it to split or join runs in cold and hot water distribution. It is for use with SDR9 PEX tubing and a crimp ring system, and it carries a maximum pressure rating of 200 PSI. The listing identifies it as lead free.
  • 3/4" PEX Stainless Steel Tees (Lead Free): The 3/4" PEX Stainless Steel Tee is a Boshart fitting for 3/4" PEX tubing. Contractors use it where a 3/4" PEX run needs a branch or a junction in a water distribution system. It is for use with SDR9 PEX tubing and a crimp ring system, with a maximum pressure rating of 200 PSI. The stainless steel body brings high corrosion resistance and a temperature range that reaches 400°F.
  • 1" PEX Stainless Steel Tees (Lead Free): The 1" PEX Stainless Steel Tee is a Boshart fitting for 1" PEX tubing. Installers choose it where a 1" PEX line needs a tee in cold or hot water distribution. It is for use with ASTM F2159 PEX systems and SDR9 tubing with a crimp ring system. Its maximum pressure rating is 200 PSI, and the fitting is lead free.

Buying Guide

Start with the tubing. Boshart's stainless crimp tees are for use with SDR9 PEX tubing and a crimp ring system, so confirm the PEX is SDR9 and the crew is equipped for crimp rings before anything else. The tees are listed for ASTM F2159 PEX cold and hot water distribution systems, which gives a clear standard to check against the job spec.

Next, match the size. The 1/2", 3/4" and 1" listings are sized for PEX tubing of the same dimension, so confirm the tee size equals the PEX size on the run.

Then check the ratings against the system. The listed Boshart tees show a maximum pressure rating of 200 PSI and a temperature range that reaches 400°F (204°C). Compare those figures to the design pressure and the hottest water the line will carry.

Finally, weigh the water and the environment. When Stainless Steel PEX Crimp Tees go into areas with high acidity or anywhere water quality is an issue, stainless steel's high corrosion resistance is the reason to choose it. The tees are also lead free, which is worth confirming against local code requirements for the project.

Last, confirm the joining hardware. A crimp connection relies on the crimp ring and the matching tool, so coordinate those with the tees before the job starts.

Frequently Asked Questions

What pressure and temperature are stainless steel PEX crimp tees rated for?

The Boshart stainless steel PEX crimp tees in 1/2", 3/4" and 1" sizes each list a maximum pressure rating of 200 PSI. Their temperature range reaches 400°F (204°C). Check those numbers against the design conditions for the system before ordering.

What tubing do stainless steel PEX crimp tees work with?

Boshart's stainless steel PEX crimp tees are for use with SDR9 PEX tubing and a crimp ring system. They are listed for ASTM F2159 PEX cold and hot water distribution systems. Confirm the tubing type before choosing the fitting.

Are stainless steel PEX crimp tees lead free?

The Boshart 1/2", 3/4" and 1" stainless steel PEX crimp tees each list Lead Free as Yes. Stainless steel PEX crimp tees should still be checked against local code and project requirements. Confirm the details on the individual product page.

Why pick stainless steel PEX crimp tees for aggressive water?

Boshart describes its stainless steel PEX crimp fittings as having high corrosion resistance and being ideal for areas with high acidity and anywhere water quality is an issue. Stainless steel PEX crimp tees fit that kind of job. Check the water conditions on site before choosing.

What sizes do stainless steel PEX crimp tees come in?

Listings for Boshart stainless steel PEX crimp tees include 1/2", 3/4" and 1" sizes. Each tee size is matched to PEX tubing of the same size. Pick the size that equals the tubing on the run.

Didn't find what you're looking for? 
Let us know
.