Apply to be a TradeMaster!
Main product image of 3/4" PEX Stainless Steel Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Stainless Steel Tee (Lead Free)

Brand:
Boshart
SKU:
SSPEX-T07
Rating:
(6)
Q&A:
(0)
3/4" PEX Stainless Steel Tee (Lead Free)
Magnifying glass
Hover image to zoom
$4.01 each
BOX UP & SAVE 8%
$92.00 box of 25
$3.68 each
In Stock
In Stock
Get 339 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
1/2"3/4"1"1/2" x 1/2" x 3/8"3/4" x 1/2" x 1/2"3/4" x 1/2" x 3/4"3/4" x 3/4" x 1"3/4" x 3/4" x 1/2"3/4" x 3/4" x 3/8"1" x 1/2" x 1"1" x 1/2" x 3/4"1" x 3/4" x 1"1" x 3/4" x 1/2"1" x 3/4" x 3/4"1" x 1" x 1/2"1" x 1" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel PEX Crimp fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • For use with ASTM F2159 PEX cold & hot water distribution systems
  • Size: 3/5"
  • For use with SDR9 PEX tubing utilizing a crimp ring system
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400°F (204°C)

Specs

–
Size:

3/4"

Material:

Stainless Steel

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Excellent service and great price

I have done business with this company several times, and they have never left me down. They have the parts I needed, great prices and very fast delivery. I strongly recommend them.
Sgt. M
Quakake Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better alternative to brass and poly fittings for PEX

I recently "discovered" this stainless steel option for PEX B fittings. I believe this a great solution when you have a well system or just poor water quality in general. I am re-plumbing my house, removing copper and CPVC, replacing with PEX B using these stainless steel fittings. I am even going back and replacing some of the new brass I used before I discovered this stainless steel option. Excellent product, and excellent selection of fittings. Supply House has been prompt and accurate in shopping my orders. I will continue to use Supply House.
Weekend plumber
North Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality SS fitting

It was awesome to get lead free SS fittings for the house. Quality was there and these were cheaper then the brass at the local big box stores that dont offer SS.
G
Newark, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Everything was awesome my order was right every time even with multiple orders and quick shipping
Mark
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Great quality fit and finish
Special K
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality stainless fitting

Seems well made and works as intended. Nice to have stainless for corrosion resistance.
Matt
Safford, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy