Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

1/2" (1)
3/4" (1)

PEX Size
–

1/2" (1)
3/4" (1)

Price Range
–

$5 to $10 (1)
$10 to $15 (1)

Stainless Steel PEX Crimp x CPVC Fittings

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 1/2" PEX Crimp x CPVC Spigot Stainless Steel Adapter
1/2" PEX Crimp x CPVC Spigot Stainless Steel Adapter
SKU: SSCPP012-NL
Raven
SKU: SSCPP012-NL
Brand: Raven
$6.81 each
BOX UP & SAVE 12%
$298.00 box of 50
$5.96 each
In Stock
Get 24 by Mon, Nov 23
In Stock
Get 24 by Mon, Nov 23
Compare
Product Image of 3/4" PEX Crimp x CPVC Spigot Stainless Steel Adapter
3/4" PEX Crimp x CPVC Spigot Stainless Steel Adapter
SKU: SSCPP034-NL
Raven
SKU: SSCPP034-NL
Brand: Raven
$11.88 each
BOX UP & SAVE 5%
$282.25 box of 25
$11.29 each
In Stock
Get 43 by Mon, Nov 23
In Stock
Get 43 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Stainless Steel PEX Crimp x CPVC Fittings

Stainless Steel PEX Crimp x CPVC Fittings are adapters that join PEX tubing to CPVC using a crimp connection on the PEX side and a spigot on the CPVC side. The Raven adapters listed are 1/2 inch and 3/4 inch sizes in stainless steel. Raven describes them as durable with an overmolded one piece design. Pressure ratings are tied to temperature, with 150 PSI listed at 100 degrees F and 100 PSI listed at 180 degrees F. The adapters are also listed as lead free and for plumbing applications with crimp fitting system compatibility. The rating changes with temperature, so the operating temperature of the line decides whether an adapter fits the job. Checking that rating against the system matters before any PEX to CPVC transition goes into service.

Subcategories

  • 1/2 Inch PEX Crimp x CPVC Spigot Adapters: The 1/2 inch adapter joins 1/2 inch PEX to a CPVC spigot. Plumbers use it where a 1/2 inch PEX run meets CPVC piping. Raven lists it as stainless steel, lead free and rated 150 PSI at 100 degrees F.
  • 3/4 Inch PEX Crimp x CPVC Spigot Adapters: The 3/4 inch adapter joins 3/4 inch PEX to a CPVC spigot. Plumbers use it where a 3/4 inch PEX run meets CPVC piping. Raven lists it as stainless steel, lead free and rated 100 PSI at 180 degrees F.
  • Lead Free Stainless Steel Transition Adapters: Raven lists both adapters as lead free with an overmolded one piece design. The listed application is plumbing, and the fitting system compatibility is crimp. Pressure ratings are 150 PSI at 100 degrees F and 100 PSI at 180 degrees F.

Buying Guide

Start with PEX size, because the listed Raven adapters come in 1/2 inch and 3/4 inch, and each lists a PEX size that matches the adapter size. Pick the size that matches the PEX tubing already in the system, then confirm the CPVC spigot end suits the CPVC piping it will join. Confirm sizes on the product page.

Next, check the pressure rating against the system temperature. Raven lists 150 PSI at 100 degrees F and 100 PSI at 180 degrees F. The rating differs between 100 degrees F and 180 degrees F, so use the one that matches the actual operating temperature of the line.

Then confirm the fitting system. The listed adapters show crimp as the fitting system compatibility, so the PEX side needs the crimp method rather than another connection type. Product pages list plumbing as the application for both sizes.

When comparing Stainless Steel PEX Crimp x CPVC Fittings, consider lead content and code requirements. Raven lists the adapters as lead free, which is relevant on plumbing work. Stainless steel construction and the overmolded one piece design are listed as well. Confirm local code and the listed ratings before specifying a PEX to CPVC transition, and read the product page for the exact model.

Frequently Asked Questions

What are PEX crimp x CPVC adapters used for?

Stainless Steel PEX Crimp x CPVC Fittings join PEX tubing to CPVC through a spigot end. Raven lists them with crimp fitting system compatibility and a plumbing application. Sizes listed are 1/2 inch and 3/4 inch.

What pressure are stainless steel PEX crimp x CPVC fittings rated for?

Raven rates its stainless steel PEX crimp x CPVC adapters at 150 PSI at 100 degrees F and 100 PSI at 180 degrees F. The rating changes with temperature. Match it to the operating temperature of the line.

Are the stainless steel PEX crimp x CPVC adapters lead free?

Raven lists the 1/2 inch and 3/4 inch stainless steel PEX crimp x CPVC adapters as lead free. Both are stainless steel. Confirm local code requirements for the job.

What sizes do stainless steel PEX crimp x CPVC adapters come in?

Stainless Steel PEX Crimp x CPVC Fittings are listed in 1/2 inch and 3/4 inch sizes from Raven. Each lists a PEX size that matches the adapter size. Check the product page for the exact model.

How are the Raven PEX crimp x CPVC adapters built?

Raven describes its stainless steel PEX crimp x CPVC adapters as durable, overmolded and one piece. The listed material is stainless steel. Both sizes list crimp as the fitting system compatibility.

Didn't find what you're looking for? 
Let us know
.