Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x CPVC Spigot Stainless Steel Adapter
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x CPVC Spigot Stainless Steel Adapter

Brand:
Raven
SKU:
SSCPP034-NL
Rating:
(0)
Q&A:
(1)
3/4" PEX Crimp x CPVC Spigot Stainless Steel Adapter
Magnifying glass
Hover image to zoom
$11.88 each
BOX UP & SAVE 5%
$282.25 box of 25
$11.29 each
In Stock
In Stock
Get 42 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel

Description

–
3/4" PEX Crimp x CPVC Spigot Stainless Steel Adapter

Product Features
  • Durable Over Molded One-Piece
  • Pressure Rating 100 PSI at 180°F
  • Pressure Rating 150 PSI at 100°F
  • Lead Free

Specs

–
Size:

3/4"

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Application:

Plumbing

Material:

Stainless Steel

PEX Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the cpvc 3/4 inch? I want this end to fit inside a 3/4" cpvc tee

Asked by Larrt 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Larry. Yes, the CPVC end is a spigot connection and is the same size as 3/4" CPVC pipe, so it will fit inside of a 3/4" CPVC tee.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy