Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x CPVC Spigot Stainless Steel Adapter
Magnifying glass
Hover image to zoom
1/2" PEX Crimp x CPVC Spigot Stainless Steel Adapter
Magnifying glass
Hover image to zoom
$6.81 each
BOX UP & SAVE 12%
$298.00 box of 50
$5.96 each
In Stock
In Stock
Get 22 Wed, Sep 16
Order by today, receive Wednesday
Size
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel

Description

1/2" PEX Crimp x CPVC Spigot Stainless Steel Adapter

Product Features
  • Durable Over Molded One-Piece
  • Pressure Rating 100 PSI at 180°F
  • Pressure Rating 150 PSI at 100°F
  • Lead Free

Specs

Size:

1/2"

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Application:

Plumbing

PEX Size:

1/2"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" PEX Stainless Steel Tee (Lead Free)
SKU: SSPEX-T05
Boshart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy