Apply to be a TradeMaster!
Main product image of 2" Bi-Metal Self-Feed Wood Drill Bit
Magnifying glass
Hover image to zoom
2" Bi-Metal Self-Feed Wood Drill Bit
Magnifying glass
Hover image to zoom
$38.48 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Bi-Metal

Description

–
Features:
  • Extreme durability: high speed steel cutting edge for superior durability in nail-embedded wood. Stays sharper longer.
  • Clean holes and easy removal: chamfered edge allows bit to be removed easily after drilling. Flutes remove excess wood chips
  • Fast, easy drilling: aggressive lead screw tip pulls the bit through material quickly and effortlessly
  • Increased value: extra lead screw and wrench included in every package
  • Deep cuts: long shank that cuts 4"x 4" without extension

Specs

–
Size:

2"

Application:

Accessory

Product Type:

Drill Bit

Material:

Bi-Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy