Apply to be a TradeMaster!
Main product image of VISE-GRIP 8" Wire Stripper and Cutter
Magnifying glass
Hover image to zoom
VISE-GRIP 8" Wire Stripper and Cutter
Magnifying glass
Hover image to zoom
$14.38 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
8" Width

Description

–
Features:
  • Induction hardened cutting edge stays sharp longer
  • Strips and cuts 10-22 AWG
  • Pliers style nose allows pulling and looping in wire
  • Bolt cutter cuts bolts to size and leaves perfect lead thread
  • Wire crimper crimps insulated, non-insulated terminals

Specs

–
Product Type:

Wire Stripper

Wire Cutter

Width (Inches):

8"

AWG:

10-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy