Apply to be a TradeMaster!
Main product image of 3/8" x 2-3/4" Power-Stud + SD1 Wedge Expansion Anchor (Pack of 50)
Magnifying glass
Hover image to zoom

3/8" x 2-3/4" Power-Stud + SD1 Wedge Expansion Anchor (Pack of 50)

Brand:
Dewalt
SKU:
7412SD1-PWR
Rating:
(0)
Q&A:
(0)
3/8" x 2-3/4" Power-Stud + SD1 Wedge Expansion Anchor (Pack of 50)
Magnifying glass
Hover image to zoom
$44.35 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2-2/3" Length
Product Highlight: Diameter
3/8" Diameter

Description

–
Features:
  • Consistent performance in high and low strength concrete
  • Nominal drill bit size is the same as the anchor diameter
  • Anchor can be installed through standard fixture holes
  • Length ID code and identifying marking stamped on head of each anchor
  • Anchor design allows for follow-up expansion after setting under tensile loading

Specs

–
Application:

Mounting

Length (Inches):

2-2/3"

Diameter:

3/8"

Product Type:

Screw Anchor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy