Apply to be a TradeMaster!
Main product image of 20V MAX XR 1/2" 3-Speed Brushless Cordless Hammer Drill (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX XR 1/2" 3-Speed Brushless Cordless Hammer Drill (Tool Only)

Brand:
Dewalt
SKU:
DCD1007B
Rating:
(0)
Q&A:
(0)
20V MAX XR 1/2" 3-Speed Brushless Cordless Hammer Drill (Tool Only)
Magnifying glass
Hover image to zoom
$251.96 each
In Stock
In Stock
Get 7 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
20v

Description

–
Features:
  • Our most powerful 20V MAX* hammer drill** - take on a wide range of demanding applications with our most powerful hammer drill**.
  • Help maximize control - equipped with the anti-rotation system that senses the rotational motion of the tool and shuts it down if the motion is excessive. the red LED indicator illuminates when the anti-rotation system is engaged.
  • Advanced maneuverability - access and maneuver in tight areas with the shortest length DEWALT premium 3-speed drill .
  • 3-speed high-performance transmission - help optimize runtime and performance with an all metal transmission.
  • Illuminate dim areas - brighten your workspace with the pivoting 3-position, push-button LED featuring a 20-minute work light setting.

Specs

–
Power Source:

Battery

Battery Type:

Lithium-Ion

Chuck Size:

1/2"

Product Type:

Hammer Drill

Voltage:

20v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy