Apply to be a TradeMaster!
Main product image of 20V MAX XR Brushless Cordless 7/16" Quick Change Compact Stud & Joist Drill (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX XR Brushless Cordless 7/16" Quick Change Compact Stud & Joist Drill (Tool Only)

Brand:
Dewalt
SKU:
DCD447B
Rating:
(0)
Q&A:
(0)
20V MAX XR Brushless Cordless 7/16" Quick Change Compact Stud & Joist Drill (Tool Only)
Magnifying glass
Hover image to zoom
$366.64 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery

Description

–
Features:
  • Help maximize control - equipped with the anti-rotation system that senses the rotational motion of the tool and shuts it down if the motion is excessive. the red LED indicator illuminates when the anti-rotation system is engaged.
  • Large drilling capacity - drill up to a 4 in. hole with a hole saw or a 2-9/16 in. hole when using a self-feed bit
  • Simplify asset management - track and manage this tool connect chip ready tool (chip sold separately) with the site manger app.
  • Powerful performance - take on tough applications with up to 1,845 max watts out. the DEWALT dcd447 using dcb2108 battery produces up to 79% more max watts out vs. using dcb205 battery (batteries sold separately).
  • Help maximize productivity - drill up to 267 holes per charge in 1.5 in. thick douglas fir wood using 7/8 in. x 18 in. auger bit and dcb2108 battery (sold separately).

Specs

–
Chuck Size:

7/16"

Product Type:

Joist Drill

Voltage:

20v

Power Source:

Battery

Battery Type:

Lithium-Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy