Apply to be a TradeMaster!
Main product image of 20V MAX XR Brushless Cordless 1/2" Hammer Drill/Driver (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX XR Brushless Cordless 1/2" Hammer Drill/Driver (Tool Only)

Brand:
Dewalt
SKU:
DCD805B
Rating:
(0)
Q&A:
(0)
20V MAX XR Brushless Cordless 1/2" Hammer Drill/Driver (Tool Only)
Magnifying glass
Hover image to zoom
$200.62 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
20v

Description

–
Features:
  • COMPLETE CHALLENGING PROJECTS with up to 40% more UWO** vs. the DCD796B using DCB205 battery or DCBP034 DEWALT POWERSTACKbattery (sold separately)
  • ACCESS HARD TO REACH WORK AREAS: Compact 7 in. size is 1/2 in. shorter in length*** compared to the DCD796, tool head only.
  • HIGH BIT RETENTION with 1/2 in. metal ratcheting chuck
  • PRO-LEVEL SPEED, CONTROL, AND PRECISION: High-speed transmission with variable trigger and 2 speed settings (0-650/0-2,000 rpm)
  • BRIGHTEN DARK WORK AREAS: Adjustable 3-Position, 3 Mode LED with up to 70 Lumens, including LED spotlight mode which features a 20-minute shutoff function for extended work time in low-light spaces

Specs

–
Battery Type:

Lithium-Ion

Chuck Size:

1/2"

Power Source:

Battery

Voltage:

20v

Product Type:

Hammer Drill

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy