Apply to be a TradeMaster!
Main product image of 1" x 6" Spade Drill Bit
Magnifying glass
Hover image to zoom
1" x 6" Spade Drill Bit
Magnifying glass
Hover image to zoom
$3.06 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
Features:
  • Heavy-duty full length heat treat shank provides maximum durability against bending and breaking.
  • Cutting spurs provide optimum hole finish.
  • 1/4" Hex shank prevents slipping and fits all 1/4" quick change systems.
  • Hang hole allows for bit storage & wire pulling.

Specs

–
Product Type:

Drill Bit

Shank Length:

6"

Size:

1"

Application:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy