Apply to be a TradeMaster!
Main product image of 1-1/2" Foamboard Staples (Box of 300)
Magnifying glass
Hover image to zoom

1-1/2" Foamboard Staples (Box of 300)

Brand:
Stapex
SKU:
ST1C
Rating:
(10)
Q&A:
(0)
1-1/2" Foamboard Staples (Box of 300)
Magnifying glass
Hover image to zoom
$34.75 each
In Stock
In Stock
Get 39 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Tubing Compatibility
PEX

Description

–
1-1/2" Foamboard Staples (Box of 300)

Product Features
  • Extra sharp barbed foamboard staples to keep 3/8”, 1/2”, & 5/8” PEX tubing securely in place.
  • Molded with No Break Re-enforced plastic!
  • No stiff plastic weld to break causing those annoying stapler jams!
  • Strips of 30 staples with our easy peel tape minimizes stapler jamming and allows for simple hand installation without a stapler.
  • Stapex staples are compatible with most popular brands of foamboard stapling systems.
Proudly made in the USA

Specs

–
Type:

Staples

Material:

Plastic

Tubing Compatibility:

PEX

Application:

1/2" PEX

3/8" PEX

5/8" PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Material
Tubing Compatibility
Application
CURRENT ITEM
Product Image of 1-1/2" Foamboard Staples (Box of 300)
1-1/2" Foamboard Staples (Box of 300)
SKU: ST1C
(10)
Staples
Plastic
PEX
1/2" PEX
3/8" PEX
5/8" PEX
Staples
Plastic
PEX
3/8" PEX
1/2" PEX
5/8" PEX
Staples
Plastic
PEX
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX

You May Also Need

Product Reviews

2.2 out of 10 reviews
30% would recommend this product
2.2
out of 10 Reviews
30% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
30%
3 star
10%
2 star
10%
1 star
50%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would buy this again. Better than Malco.

I would buy this again. Better than Malco. I tried both on the same job. Harder to load on Malco stapler, but that's worth it because they don't jam as much as Malco staples on Malco stapler. It's harder to clear a jammed Malco staple than it is to load with Stapex staples on Malco stapler.
VS

Most Liked Negative Review

Worked but not like the Malco staples

These staples are loose with only a piece tape holding then together, which created a mess when trying to load and numerous jams. These were bought as extras to complete my project as already had some of the Malco staples. Malco staples come with small plastic connector strip that keeps bunch staples together and is sheered off once push handle. Had basically no jams or misfires with the Malco staples. Would not buy these again, but was able to get job done. Further these staples only had one barb as compared to the Malco that had 2. Not described well, thought I was buying the same staples as the Malco 2-1/2" staple.
Showing 1-10 of 10 reviews

Staples come loose

I would never buy these staples again. They basically come loose in the box. They are supposed to have a piece of masking tape holding strips of the staples together but out of the box I never got more than 1 or 2 rows to come out decent. You have to treat them so gentle and still it's a mess. I had to load them in groups of 3 for the most part every time. It was extremely frustrating and a waste of time. I would use more name brand staples, like Malco next time. They stay together and have 2 more barbs to hold the staples in good. This is a very bad product!!!!
Ben
MN
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Deserves a negative star rating

The tape that hold these staples together is awful!! Most of the packs fell apart when pulled out of the box. The ones that did stay together had pieces from other packs stuck to the tape, making a cumbersome, time consuming and infuriating task in trying to load these onto the stapler. Worthless product!!!
Mr.Sam
Minnesota
6 months ago
Was this review helpful to you?

I would buy this again. Better than Malco.

I would buy this again. Better than Malco. I tried both on the same job. Harder to load on Malco stapler, but that's worth it because they don't jam as much as Malco staples on Malco stapler. It's harder to clear a jammed Malco staple than it is to load with Stapex staples on Malco stapler.
7LegSpider
Montana
10 months ago
Was this review helpful to you?

Good for the price

8 of the 10 boxes I ordered had messed up racks. I was able to salvage most
Radiant heat install
Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I do not recommend buying these staples

These staples came and were all broken apart in a box and luckily we have enough from a local supply house to complete our job on time for the concrete the next day.
Speed
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolute JUNK! Do Not buy and expect them to work properly

DO NOT use these in your Malco stapler only get Malco brand staples. Packaging is crap, staples held together buy some poor tape and as soon as you try to remove from box the staples all fall apart and then you are putting them on the staple individually. Once loaded these crap staples jam about every 3rd time. You end up wasting about a third of the staples. If you value your time at all, stay far away from the Stapex brand staples. They will cost you time and money. Very disappointed especially since I was told by SupplyHouse that these work in the Malco stapler. Wish I could have rated these a NO star!
chiefwaho
Kansas
2 years ago
Was this review helpful to you?

Yes

Less expensive than name brand but work well and did the job with little waste.
Jake
New England
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this brand again!

The sleeves of staples all came apart while picking them up out of the box! Cheap non sticky tape. I had to put new masking tape on every single sleeve to use them.
Rob
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked but not like the Malco staples

These staples are loose with only a piece tape holding then together, which created a mess when trying to load and numerous jams. These were bought as extras to complete my project as already had some of the Malco staples. Malco staples come with small plastic connector strip that keeps bunch staples together and is sheered off once push handle. Had basically no jams or misfires with the Malco staples. Would not buy these again, but was able to get job done. Further these staples only had one barb as compared to the Malco that had 2. Not described well, thought I was buying the same staples as the Malco 2-1/2" staple.
mookie
maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Probably not

These staples hold as good as the Malco (more expensive) but I would not recommend them for use below 50-60* temperature range. The staples are more brittle and break in the stapler. Additionally, the strips are held together with a piece of tape. In colder weather the tape comes off and you are left with a box full of individual staples. Which of course is a giant pain to deal with.
Heaterman
Michigan
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy