Apply to be a TradeMaster!
Main product image of 4" x 1-1/2" Deep Square Box Extension Ring w/ 1/2" & 3/4" Eccentric Knockouts
Magnifying glass
Hover image to zoom

4" x 1-1/2" Deep Square Box Extension Ring w/ 1/2" & 3/4" Eccentric Knockouts

SKU:
531511234UB
Rating:
(1)
Q&A:
(0)
4" x 1-1/2" Deep Square Box Extension Ring w/ 1/2" & 3/4" Eccentric Knockouts
Magnifying glass
Hover image to zoom
$7.51 each
In Stock
In Stock
Get 44 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Pre-Galvanized Steel
Product Highlight: Length (Inches)
4" Length
Product Highlight: Depth (Inches)
1-1/2" Depth
Product Highlight: Width (Inches)
4" Width
Product Highlight: Color
Silver
Product Highlight: Shape
Square

Specs

Product Type:

Extension

Length (Inches):

4"

Depth (Inches):

1-1/2"

Width (Inches):

4"

Material:

Pre-Galvanized Steel

Color:

Silver

Shape:

Square

Hole Size:

1/2"

3/4"

Number of Holes:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

4" L x 4" W x 1-1/2" D Galvanized Steel Utility Box w/ 3/4" and 1/2" Knockouts
SKU: PI362
DiversiTech

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A part apparently no electrician in GA knows of...

Four square extension ring that mounts to the front of a single gang. So you can use emt instead of wire mold and not cut into the wall.
Colorado Sparky
Peachtree City, Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy