Apply to be a TradeMaster!
Main product image of 4" x 2-1/8" Deep Square Box Extension Ring w/ 1/2" and 3/4" Knockouts
Magnifying glass
Hover image to zoom

4" x 2-1/8" Deep Square Box Extension Ring w/ 1/2" and 3/4" Knockouts

SKU:
531711234
Rating:
(2)
Q&A:
(0)
4" x 2-1/8" Deep Square Box Extension Ring w/ 1/2" and 3/4" Knockouts
Magnifying glass
Hover image to zoom
$11.59 each
In Stock
In Stock
Get 49 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Pre-Galvanized Steel
Product Highlight: Length (Inches)
4" Length
Product Highlight: Depth (Inches)
2-1/8" Depth
Product Highlight: Width (Inches)
4" Width
Product Highlight: Color
Silver
Product Highlight: Shape
Square

Specs

–
Product Type:

Extension

Depth (Inches):

2-1/8"

Width (Inches):

4"

Length (Inches):

4"

Material:

Pre-Galvanized Steel

Color:

Silver

Shape:

Square

Hole Size:

1/2"

3/4"

Number of Holes:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 1-1/2" Deep Square Box Extension Ring w/ 1/2" & 3/4" Eccentric Knockouts
SKU: 531511234UB
Steel City

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

It is what I expected. (It would be nice to have a version without the knock-outs.)
KenD
OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again…

The product I bought was pretty much basic. But the speed of delivery for a very fair delivery charge was good. I will definitely use them again.
Tom S
Elburn, Il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy