Apply to be a TradeMaster!
Main product image of 3" Conduit & Pipe Hanger w/ Bolt
Magnifying glass
Hover image to zoom

3" Conduit & Pipe Hanger w/ Bolt

SKU:
6H7-B
Rating:
(2)
Q&A:
(0)
3" Conduit & Pipe Hanger w/ Bolt
Magnifying glass
Hover image to zoom
$5.20 each
BOX UP & SAVE 15%
$110.00 box of 25
$4.40 each
In Stock
In Stock
Get 45 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
3"

Description

–
3" Conduit & Pipe Hanger w/ Bolt

Product Features:
  • Accommodates 3" EMT or rigid conduit
  • Can be used for either vertical or horizontal installation
  • Installs easily with a screwdriver

Specs

–
Size:

3"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked great!

I used the brackets to secure 3" PVC pipe to our barn wall as part of a rainwater collection system. It worked perfectly!
Larry
Pleasanton, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used this product to hang 900 feet 3" pipe for a halo system for our factory. Make our project easier for sure
Greg
King of Prussia PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy