Apply to be a TradeMaster!
Main product image of 2" Conduit & Pipe Hanger w/ Bolt
Magnifying glass
Hover image to zoom

2" Conduit & Pipe Hanger w/ Bolt

SKU:
6H5-B
Rating:
(1)
Q&A:
(0)
2" Conduit & Pipe Hanger w/ Bolt
Magnifying glass
Hover image to zoom
$3.67 each
BOX UP & SAVE 17%
$153.00 box of 50
$3.06 each
In Stock
In Stock
Get 1,358 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
2"

Description

–
2" Conduit & Pipe Hanger w/ Bolt

Product Features
  • Accommodates 2" EMT or rigid conduit
  • Can be used for either vertical or horizontal installation
  • Installs easily with a screwdriver

Specs

–
Size:

2"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect overhead service

Very good for my overhead service
Rio
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy