Apply to be a TradeMaster!
Main product image of 3/4" Two Hole Steel Rigid Conduit Strap
Magnifying glass
Hover image to zoom
3/4" Two Hole Steel Rigid Conduit Strap
Magnifying glass
Hover image to zoom
$0.35 each
In Stock
In Stock
Get 150 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
3/4"

Description

–
3/4" Two Hole Steel Rigid Conduit Strap

Steel City Rigid Conduit Straps secure Rigid or IMC conduit to wood, masonry or similar surfaces where greater load bearing is required.

Features:
  • Size: 3/4"
  • Zinc Plated Steel
  • For Use with Rigid/IMC Conduit
  • Number of Holes: 2

Specs

–
Size:

3/4"

Material:

Zinc Plated Steel

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" One Hole Steel Rigid Snap-On Strap
SKU: 532
Southwire

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed

Right product, fast shipping, easy to do business with, perfect.
Mac
New Limerick, ME
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy