Apply to be a TradeMaster!
Main product image of 3/4" One Hole Steel Rigid Snap-On Strap
Magnifying glass
Hover image to zoom
3/4" One Hole Steel Rigid Snap-On Strap
Magnifying glass
Hover image to zoom
$0.41 each
BOX UP & SAVE 15%
$17.50 box of 50
$0.35 each
In Stock
In Stock
Get 7,689 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
3/4"

Description

Snap-on Type Rigid/IMC Strap, One Hole. Indoors or Outdoors. Use to secure Rigid or IMC conduit to wood, masonry or similar surfaces where greater load bearing is required.

Features:
  • UL Listed, Snap on Type
  • Zinc Plated Steel

Specs

Size:

3/4"

Material:

Zinc Plated Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1" One Hole Steel Rigid Snap-On Strap
SKU: 533-SOUTHWIRE
Southwire

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy