Apply to be a TradeMaster!
Main product image of 1/2" One Hole Steel Rigid Snap-On Strap
Magnifying glass
Hover image to zoom

1/2" One Hole Steel Rigid Snap-On Strap

Brand:
Southwire
SKU:
531
Rating:
(0)
Q&A:
(0)
1/2" One Hole Steel Rigid Snap-On Strap
Magnifying glass
Hover image to zoom
$0.30 each
BOX UP & SAVE 17%
$12.50 box of 50
$0.25 each
In Stock
In Stock
Get 5,392 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
1/2"

Description

–

1/2" One Hole Steel Rigid Snap-On Strap

The Southwire 1/2" One Hole Steel Rigid Snap-On Strap secures rigid or IMC conduit to wood, masonry, and similar surfaces where greater load-bearing strength is required. This UL-listed strap features zinc-plated steel construction suitable for indoor and outdoor installations. Available individually or in boxes of 50.

Key Features & Benefits

  • Snap-On Design: Simplifies installation by snapping directly onto 1/2" rigid or IMC conduit without threading.
  • Zinc-Plated Steel Construction: Provides corrosion resistance and durability for long-lasting performance in indoor and outdoor environments.
  • UL Listed: Meets recognized safety and performance standards for electrical conduit installation.
  • Single Mounting Hole: Allows secure attachment to wood, masonry, or similar surfaces with one fastener.
  • Greater Load Bearing: Designed to support heavier conduit runs where standard straps may not provide adequate strength.
  • Indoor and Outdoor Use: Suitable for installation in a variety of environmental conditions.
  • 1/2" Size Compatibility: Fits standard 1/2" rigid and IMC conduit.
  • Snap-On Type: UL Listed snap-on type construction.

Compatibility & Requirements

This strap is designed exclusively for 1/2" rigid or IMC conduit. Mounting hardware (screws, anchors, or bolts) must be purchased separately and selected based on the surface material. Installation on masonry surfaces requires masonry anchors or expansion bolts. Use appropriate fasteners rated for the load and environmental conditions of the application. Consult local electrical codes and the National Electrical Code (NEC) for conduit support spacing requirements.

Installation & Care

Position the strap around the conduit and snap it closed. Align the mounting hole with the desired fastener location on the surface. Insert the fastener through the mounting hole and tighten securely to the surface. Ensure the strap holds the conduit firmly without crushing or deforming it. Check that fasteners are appropriate for the surface type and load. Inspect straps periodically for signs of corrosion, loosening, or damage, especially in outdoor installations. Replace any straps showing wear or structural compromise.

What's Included

  • One 1/2" One Hole Steel Rigid Snap-On Strap (or 50 straps if ordering by the box)

Frequently Asked Questions

Q: Can this strap be used with EMT conduit?
A: This strap is designed specifically for rigid or IMC conduit and may not provide a secure fit on thinner-walled EMT conduit.

Q: What size fastener is required for the mounting hole?
A: Select fasteners that fit securely through the hole and are appropriate for your mounting surface.

Specs

–
Size:

1/2"

Material:

Zinc Plated Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" One Hole Steel Rigid Snap-On Strap
SKU: 533-SOUTHWIRE
Southwire

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy