Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Reno Filter (1)
Reno (1)
Series
–
PD Filter (1)
PD (1)
PDR Filter (1)
PDR (1)
Price Range
–
$20 to $25 Filter (1)
$20 to $25 (1)
$50 to $60 Filter (1)
$50 to $60 (1)
$100 to $200 Filter (1)
$100 to $200 (1)
Home
HVAC Supplies
Registers & Grilles
Commercial Registers & Grilles
Steel Commercial Return Air Grilles
Steel Perforated Return Air Grilles (PDR Series)
Steel Perforated Return Air Grilles (PDR Series)
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
50346 Compare Checkbox
Compare
14" Steel Perforated Return Grille (PDR Series)
SKU:
50346
Hart & Cooley
SKU:
50346
Brand:
Hart & Cooley
–
+
$169.13
each
ADD TO CART
Add to List
Backorder
Get it by
Thu, Nov 12 - Fri, Dec 11
Backorder
Get it by
Thu, Nov 12 - Fri, Dec 11
Add to List
DF8-24 Compare Checkbox
Compare
24" x 24" T-Bar Steel Perforated Face Only (White)
SKU:
DF8-24
Bluefin
SKU:
DF8-24
Brand:
Bluefin
(6)
–
+
$22.71
each
ADD TO CART
Add to List
In Stock
Get 868 by
Fri, Oct 16
Total Available: 1,806
In Stock
Get 868 by
Fri, Oct 16
Total Available: 1,806
Add to List
50344 Compare Checkbox
Compare
24" x 24" Steel Perforated Diffuser Return Face Only (PD Series)
SKU:
50344
Hart & Cooley
SKU:
50344
Brand:
Hart & Cooley
–
+
$53.96
each
ADD TO CART
Add to List
In Stock
Get 69 by
Fri, Oct 16
Total Available: 155
In Stock
Get 69 by
Fri, Oct 16
Total Available: 155
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Steel Perforated Return Air Grilles (PDR Series)
The PDR Series Steel Perforated Return Grilles by Hart & Cooley provide 51% net free area, a formed steel, black back panel, and come in a white finish.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video