Apply to be a TradeMaster!
Main product image of 24" x 24" T-Bar Steel Perforated Face Only (White)
Magnifying glass
Hover image to zoom
24" x 24" T-Bar Steel Perforated Face Only (White)
Magnifying glass
Hover image to zoom
$26.12 each
In Stock
In Stock
Get 520 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
White

Specs

–
Wall Opening (Inches):

24" x 24"

Width (Wall Opening):

24"

Height (Wall Opening):

24"

Overall Size:

23-3/4" x 23-3/4"

Material:

Steel

Color:

White

Product Type:

Return Grille

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Wall Opening (Inches)
Width (Wall Opening)
Height (Wall Opening)
Overall Size
Material
CURRENT ITEM
Product Image of 24" x 24" T-Bar Steel Perforated Face Only (White)
24" x 24" T-Bar Steel Perforated Face Only (White)
SKU: DF8-24
(6)
24" x 24"
24"
24"
23-3/4" x 23-3/4"
Steel

You May Also Need

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good price, but delivered bent at corners

I ordered 5 of these, and they all came in one large box. Each one was bent/warped at the corner. Paint was chipped where it was bent. The product is otherwise good value and exactly as described. Functionally and visually similar to the likes of Titus PXP or Hart & Cooley PD.
TC
Plano, TX
3 months ago
Was this review helpful to you?

I would definitely buy this product again

Have to say easy to use web site, delivery is very fast.
DCAcoustic
Fairfield Ca
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

They look great and fit perfectly
David Roberts
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great for the prices well built.

better then I was hoping for well built good quality I will need 100 of these so saving is big.
john t
phoenix az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One of the best online companies

The item I ordered was sent in a few days and when I needed to return it they took care of it fast. This was my first order and felt like I was treated as a VIP on the order and return. Excellent Product, Very impressed with the quality.
Big Mike
Laguna Niguel, CA.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping. Great product.

Very pleased with the product and service.
LRJ
Sperry OK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy