Apply to be a TradeMaster!
Main product image of 24" x 24" Steel Perforated Diffuser Return Face Only (PD Series)
Magnifying glass
Hover image to zoom

24" x 24" Steel Perforated Diffuser Return Face Only (PD Series)

SKU:
50344
Rating:
(0)
Q&A:
(0)
24" x 24" Steel Perforated Diffuser Return Face Only (PD Series)
Magnifying glass
Hover image to zoom
$53.96 each
In Stock
In Stock
Get 58 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
White

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Perforated face with frame for duct connection

Specs

–
Wall Opening (Inches):

24" x 24"

Width (Wall Opening):

24"

Height (Wall Opening):

24"

Overall Size:

23-3/4" x 23-3/4"

Material:

Steel

Color:

White

Product Type:

Return Grille

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Wall Opening (Inches)
Width (Wall Opening)
Height (Wall Opening)
Overall Size
Material
CURRENT ITEM
Product Image of 24" x 24" Steel Perforated Diffuser Return Face Only (PD Series)
24" x 24" Steel Perforated Diffuser Return Face Only (PD Series)
SKU: 50344
24" x 24"
24"
24"
23-3/4" x 23-3/4"
Steel
24" x 24"
24"
24"
23-3/4" x 23-3/4"
Steel

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy