Apply to be a TradeMaster!
Main product image of Mini-Vent Air Admittance Valve for 1-1/2" to 2" PVC
Magnifying glass
Hover image to zoom

Mini-Vent Air Admittance Valve for 1-1/2" to 2" PVC

Brand:
Studor
SKU:
20341
Rating:
(0)
Q&A:
(0)
Mini-Vent Air Admittance Valve for 1-1/2" to 2" PVC
Magnifying glass
Hover image to zoom
$36.65 each
In Stock
In Stock
Get 29 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" to 2"
Product Highlight: Material
PVC

Description

–
With its compact design, the Studor Mini-Vent Air Admittance Valve with PVC Adapter offers a simple drain and waste venting solution. Great for venting a single fixture or a group of bathroom fixtures, the Mini-Vent air admittance valve is designed to fit 1-1/2- and 2-inch pipes and excels in tight applications. This one-way valve automatically opens and takes in fresh air when negative pressure (suction) occurs from a fixture discharging into the plumbing system. When the water flow stops, the Mini-Vent closes naturally due to gravity, preventing the circulation of any bad bathroom or drain odors.

Product Features
  • Can be used as an individual, branch, circuit or stack vent
  • Fits 1 1/2" and 2" pipe sizes
  • Will vent up to 160 DFUs on a branch
  • Will vent up to 24 DFUs on stack
  • Expands architectural design limits
  • Reduces the number of fire-stopping applications
  • Exclusive vermin protection system
  • Limited lifetime warranty for replacement of defective valves
  • Residential or Commercial Use
  • ANSI/ASSE 1051, ANSI/ASSE 1050, NSF 14, ETL, ICC-ES PMG-1025, C-IAPMO
  • Prop 65 WARNING

Specs

–
Size:

1-1/2" to 2"

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 90° Elbow
SKU: P300-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy