Apply to be a TradeMaster!
Main product image of Redi-Vent Air Admittance Valve for 1-1/2" to 2" PVC
Magnifying glass
Hover image to zoom

Redi-Vent Air Admittance Valve for 1-1/2" to 2" PVC

Brand:
Studor
SKU:
20346
Rating:
(5)
Q&A:
(1)
Redi-Vent Air Admittance Valve for 1-1/2" to 2" PVC
Magnifying glass
Hover image to zoom
$29.40 each
In Stock
In Stock
Get 140 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" to 2"
Product Highlight: Material
PVC

Description

–

Redi-Vent Air Admittance Valve for 1-1/2" to 2" PVC

With its compact design, the Studor Redi-Vent Air Admittance Valve with PVC Adapter offers a simple drain and waste venting solution. Great for venting a single fixture or a group of bathroom fixtures, the Redi-Vent air admittance valve is designed to fit 1-1/2 inch and 2 inch pipes and excels in tight applications. This one-way valve automatically opens and takes in fresh air when negative pressure (suction) occurs from a fixture discharging into the plumbing system. When the water flow stops, the Redi-Vent closes naturally due to gravity, preventing the circulation of any bad bathroom or drain odors.

Key Features & Benefits

  • Single-Fixture and Group Venting: Vents single fixtures, kitchen sinks, and bathroom groups including back-to-back applications up to 20 DFU
  • Compact Design: Fits tight applications where space is limited
  • Dual-Size Compatibility: Fits 1-1/2 inch and 2 inch pipe sizes
  • Automatic Operation: Opens under negative pressure to admit air and closes by gravity when flow stops
  • Odor Prevention: Prevents circulation of bathroom or drain odors
  • Vermin Protection: Exclusive vermin protection system
  • Design Flexibility: Expands architectural design limits
  • Residential or Commercial Use: Suitable for both residential and commercial applications
  • PVC Construction: Made of PVC material
  • Certified to Multiple Standards: ANSI/ASSE 1051, ANSI/ASSE 1050, NSF 14, ETL, ICC-ES PMG-1025, C-IAPMO
  • California Prop 65 Warning: Contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm

Compatibility & Requirements

This valve is designed for venting single fixtures, kitchen sinks, and bathroom groups including back-to-back applications up to 20 DFU. When used to vent washing machines, the standpipe must be a minimum of 2 inches in diameter and the horizontal drain pipe must be a minimum of 3 inches in diameter. Check local plumbing codes before installation, as air admittance valves may not be permitted in all jurisdictions. Installation should be performed by a qualified plumber familiar with local code requirements.

Installation & Care

Install the valve above the flood level rim of the fixture being vented in accordance with local plumbing codes. Connect the PVC adapter to the drain pipe of the appropriate size (1-1/2 inch or 2 inch). Ensure the valve is oriented vertically and accessible for inspection or replacement. Avoid installing in areas where the valve may be subjected to freezing temperatures or direct exposure to sewer gases. Test the system after installation to confirm proper drainage and vent function. Inspect the valve periodically to ensure the sealing mechanism operates freely.

What's Included

  • Redi-Vent Air Admittance Valve
  • PVC Adapter

Warranty & Support

The Redi-Vent Air Admittance Valve is backed by a limited lifetime warranty for replacement of defective valves.

Frequently Asked Questions

Q: Can I use this valve to vent a washing machine?
A: Yes, this valve can vent a washing machine, provided the standpipe is a minimum of 2 inches in diameter and the horizontal drain pipe is a minimum of 3 inches in diameter.

Q: What is the difference between the Redi-Vent and the Mini-Vent?
A: The Redi-Vent is designed for single fixtures or bathroom groups up to 20 DFU with a compact profile, while the Mini-Vent Air Admittance Valve for 1-1/2" to 2" PVC offers an even smaller design for extremely tight installations, also fitting 1-1/2 inch and 2 inch pipes.

Specs

–
Size:

1-1/2" to 2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)
SKU: TPV1150-3TA
Bluefin
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would purchase it if needed it again.

This worked well for the reason we purchased it. I haven't had any problems since installing it. I hope I never have to replace it but know where I could get another.
Dee
Iowa
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what he needed

I am speaking on behalf of my husband on how this product helped him fix the kitchen drain. We had a leak and this helped us out. Glad to have a company like this one who has all you need in getting the job done!
Supportive spouse
AL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

when I need anything for plumbing I'll get it from you

all ways get products from you for plumbing and heating great quality !!!
Jim
Crstal Falls MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

does what its used for.
don't have 1
nc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again

Good product I will be buying it again
jbps
Garden Valley california
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: We plan to use this valve to vent a washing machine. We can not vent outside given the location. Will this work in our application

Asked by Anthony 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Anthony. Yes, this can be used to vent a washing machine. When used to vent washing machines, the standpipe must be a minimum of 2” in diameter and the horizontal drain pipe must be a minimum of 3” in diameter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy