The Day Savers – A National Tradesmen Day Contest
Main product image of Umeter 1" Copper Pipe Clamp Ultrasonic Water Meter w/ Pulse and Encoder
Magnifying glass
Hover image to zoom

Umeter 1" Copper Pipe Clamp Ultrasonic Water Meter w/ Pulse and Encoder

Brand:
SunSonic
SKU:
UMETER-C-CU-1
Rating:
(0)
Q&A:
(0)
Umeter 1" Copper Pipe Clamp Ultrasonic Water Meter w/ Pulse and Encoder
Magnifying glass
Hover image to zoom
$246.47 each
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
Size
1"
Material
Copper
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Max Flow (GPM)
55 MAX GPM
Product Highlight: Material
Copper

Description

The Umeter Clamp 1" Copper is a patented clamp-on ultrasonic water meter that eliminates the need for tools or plumbing expertise. The meter clamps directly onto existing 1" Copper Type L or Type M pipe in seconds with a leak-free guarantee. Uses ultrasonic technology with no moving parts for consistent water flow data over its entire operational lifespan - ideal for both new installations and retrofitting existing setups. Certified for Plenum (air-handling) spaces per UL listings. Cold water only (34F-90F). Outputs include pulse, Sensus-encoded protocol, and smart/proprietary protocol. NTEP certified for legal-for-trade billing.

Specs

Size:

1"

Max Flow (GPM):

55

Product Type:

Meter

Min Flow (GPM):

0.15

Material:

Copper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy