Apply to be a TradeMaster!
Main product image of Umeter 3/4" PEX Pipe Clamp Ultrasonic Water Meter w/ Pulse and Encoder
Magnifying glass
Hover image to zoom

Umeter 3/4" PEX Pipe Clamp Ultrasonic Water Meter w/ Pulse and Encoder

Brand:
SunSonic
SKU:
UMETER-C-PEX-075
Rating:
(0)
Q&A:
(0)
Umeter 3/4" PEX Pipe Clamp Ultrasonic Water Meter w/ Pulse and Encoder
Magnifying glass
Hover image to zoom
$119.71 each
Backorder
Backorder
Get it Fri, Nov 27 - Tue, Dec 29
Size: 
3/4"
Material: 
PEX
PEX
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Max Flow (GPM)
35 MAX GPM
Product Highlight: Material
PEX

Description

–
The Umeter Clamp 3/4" PEX is a patented clamp-on ultrasonic water meter that eliminates the need for tools or plumbing expertise. The meter clamps directly onto existing 3/4" PEX Type A or Type B pipe in seconds with a leak-free guarantee. Uses ultrasonic technology with no moving parts for consistent water flow data over its entire operational lifespan - ideal for both new installations and retrofitting existing setups. Certified for Plenum (air-handling) spaces per UL listings. Cold water only (34F-90F). Outputs include pulse, Sensus-encoded protocol, and smart/proprietary protocol. NTEP certified for legal-for-trade billing.

Specs

–
Min Flow (GPM):

0.05

Size:

3/4"

Product Type:

Meter

Max Flow (GPM):

35

Material:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy