Apply to be a TradeMaster!
Main product image of Umeter 3/4" N-Line Ultrasonic Water Meter w/ Pulse and Encoder
Magnifying glass
Hover image to zoom

Umeter 3/4" N-Line Ultrasonic Water Meter w/ Pulse and Encoder

Brand:
SunSonic
SKU:
UMETER-N-075
Rating:
(0)
Q&A:
(0)
Umeter 3/4" N-Line Ultrasonic Water Meter w/ Pulse and Encoder
Magnifying glass
Hover image to zoom
$95.76 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Size
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Max Flow (GPM)
35 MAX GPM

Description

The Umeter N-Line 3/4" is a refined, traditional, streamlined in-line ultrasonic water meter. Using high-frequency sound waves, it measures and tracks water flow data with no moving parts, ensuring long-term accuracy and low maintenance. The patented design features integrated brass-threaded NPT end connections and a pre-installed flow conditioner for maximum flow control. Certified for hot and cold water applications (34F-140F). Outputs include pulse, Sensus-encoded protocol, and smart/proprietary protocol. NTEP certified for legal-for-trade billing applications. Indoor installation only.

Specs

Product Type:

Meter

Min Flow (GPM):

0.05

Size:

3/4"

Max Flow (GPM):

35

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy