Apply to be a TradeMaster!
Main product image of Single Stage Oil Pump (1725 RPM)
Magnifying glass
Hover image to zoom

Single Stage Oil Pump (1725 RPM)

Brand:
Suntec
SKU:
A1YA-7912B
Rating:
(2)
Q&A:
(0)
Single Stage Oil Pump (1725 RPM)
Magnifying glass
Hover image to zoom
$167.25 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1725 RPM
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Rotation
R.H.

Description

–
  • Fuels : Suitable for Kerosene, No. 1 or No. 2 Fuel Oil
  • RPM : 1725
  • Rotation : R. H.
  • Nozzle Port Location : R. H.
  • Strainer & Nozzle Rating at 100 psi : 7 gph

Specs

–
Type:

1 Stage Oil Pump

Flow Rate (GPH):

7.0 GPH

Rotation:

R.H.

Nozzle Location:

R.H.

Application:

Heating

Max Pressure (PSI):

100

RPM:

1725

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked fine.

I had no problems.
BHE
Linton, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this producent again

Great product
Jerry
Bay Shore NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy