Apply to be a TradeMaster!
Main product image of Single Stage Bio Fuel Oil Pump (3450 RPM)
Magnifying glass
Hover image to zoom

Single Stage Bio Fuel Oil Pump (3450 RPM)

Brand:
Suntec
SKU:
A2VA-7116B
Rating:
(6)
Q&A:
(0)
Single Stage Bio Fuel Oil Pump (3450 RPM)
Magnifying glass
Hover image to zoom
$150.57 each
In Stock
In Stock
Get 115 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
R.H.

Description

–
The A2VA-7116-B model has a unique circuit that exhibits a dependable cut-off, a high single pipe lift capacity and automatic two pipe purging. The pump circuit contains a positive displacement involute gear set and two controlling valves. This model is specially engineered for B20 use (Viton O-rings and lip seal, special materials for piston and diaphragm valve).

Specifications
  • Single Stage
  • 20% Bio Fuel
  • 3450 RPM
  • 3 GPH 100-150 PSI, 2 GPH 150 - 200 PSi
  • Right Hand Rotation (Viewed From The Shaft End), Right Hand Nozzle Port
  • Hub 54 mm, Lip Seal
  • Mounting Style Standard (29 and Under)
  • 100-200 PSI Rated (Factory Preset At 100 PSI)

Specs

–
Type:

1 Stage Oil Pump

Flow Rate (GPH):

3.0 GPH

Nozzle Location:

R.H.

Rotation:

R.H.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Beckett PSC Burner Motor (120V, 1/7 HP, 3450 RPM)
SKU: 21805U
R.W. Beckett

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

A must for all oil burners that use BIO blend heating oil

This is a must for all oil burners now as most states mandate A BIO blend in the heating oil. Our state is at 10% BIO blend now going to 20% in July 2025. Be sure to also check for the correct pump pressure setting as the BIO blend in most cases may require a higher pump pressure.
Steved
East Greenwich, R.I.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No.... Didn't last quite a year.

A poor quality replacement pump for my Beckett Burner. Many thanks to Supplyhouse for their quick replacement turnarround.
BG
Brunswick,ME
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Exact fit on Beckett burner.
Harry
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

pump got oil burner working again ,great service and fast delivery
kitchawan kid
south salem,ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Exact replacement works great
Jay
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Supply house came through again ,always the best prices and fast service
kitchawan kid
south salem,ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy