Apply to be a TradeMaster!
Main product image of Single Stage Rotary Oil Pump, RH-RH 150-300 (1725/3450)
Magnifying glass
Hover image to zoom

Single Stage Rotary Oil Pump, RH-RH 150-300 (1725/3450)

Brand:
Suntec
SKU:
J6PA-C1000G
Rating:
(0)
Q&A:
(0)
Single Stage Rotary Oil Pump, RH-RH 150-300 (1725/3450)
Magnifying glass
Hover image to zoom
J6PA-C1000G has been discontinued
Discontinued February 20, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Type J Oil Pump (Clockwise Rotation, Right Hand Nozzle, 300 psi, 1725 or 3450 RPM)
Brand:
Suntec
SKU:J6PAC10008M
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Rotation
R.H.

Description

–
Suntech Rotary Oil Pump (1725 or 3450 RPM).

Specifications
  • Inlet port (2 ports possible) 1/4 NPTF
  • Return port 1/4 NPTF
  • Nozzle pressure range 150-300 psi
  • Factory pressure setting 150 psi
  • Rated nozzle flow 17 GPH @ 300 psi, 1725 rpm (#2 fuel oil),
  • 63 GPH @ 300 psi, 3450 rpm (#2 fuel oil).
  • Oil temperature 50 - 115 F
  • Inlet/return pressure 10 psi max


**Image may not be exact representation of product.**

Specs

–
Type:

1 Stage Oil Pump

Flow Rate (GPH):

17/63

Rotation:

R.H.

Nozzle Location:

L.H.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm