Apply to be a TradeMaster!
Main product image of Solenoid Coil, 115V
Magnifying glass
Hover image to zoom

Solenoid Coil, 115V

Brand:
Suntec
SKU:
R642NL
Rating:
(8)
Q&A:
(0)
Solenoid Coil, 115V
Magnifying glass
Hover image to zoom
$52.89 each
In Stock
In Stock
Get 31 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Max Pressure (PSI)
300 MAX PSI

Description

–
Features:
  • Operating Response: Non-Delay
  • Coil: Black
  • Lead Wires: Orange/White

Specs

–
Voltage:

115V

Hertz:

50/60

Max Pressure (PSI):

300

Type:

Solenoid Coil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Single Stage Bio Fuel Oil Pump (3450 RPM)
SKU: A2VA-7116B
Suntec

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

It was a good fit

Fit as expected and solved our problem. Very Satisfied!
Nick
Wisconsin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great value

repair hotsy pressure washer
oil valve
amanda,oh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great retrofit

Have used this to upgrade pumps to positive shut off or time delay on opening in certain situations. Paired with a PD timer unit you can get a 4 second valve on delay with a standard primary control.
Roy
Brewster, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

Replacement fir perfect and works fine
Bob
Springdale AR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be getting another for backup

This goes on my carpet cleaning machine and work great
Tim
Grover nc
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Works great, arrived a day early
Clean it right
Tucson, Az.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked

Worked
Def
Branson mo
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good parts and service

Part was exactly what we was needing and promptly shipped and received
shop maintenance
sw Missouri
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy