Apply to be a TradeMaster!
Main product image of Contactor Pro CP-100 (100 AMP)
Magnifying glass
Hover image to zoom
Contactor Pro CP-100 (100 AMP)
Magnifying glass
Hover image to zoom
300100 has been discontinued
Discontinued September 7, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
ProMelt Smart Panel (100 AMP)
Brand:
Suntouch
SKU:400100
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Amperage
100 Amps

Description

–
The Contactor Pro panels are complete "turn-key" solutions for activating larger systems of ProMelt Mats and Cables when used in combination with a PM-224, PM-824, or PM-HSC5 snow detector. They're available in three panel sizes: 50 Amps, 100 Amps, and 200 Amps. An additional 200-amp extension panel allows coverage for even larger systems. 120V, 208V, 240V, or 277V is supplied to the panel and a 24V Class 2 transformer allows connection to the snow detector. Each Contactor Pro panel is complete with "system on" indicator light, manual override by a 4-hr timer, simple 24V wire terminal connections to the snow detector, and outputs for connection to an extension panel. The CP-50 has one 50-amp contactor, the CP-100 has two 50-amp contactors, and the CP-200 has four 50-amp contactors. Systems should be designed to connect one or more ProMelt Cables or Mats in combinations not to exceed the capacity of individual 50-amp contactors. Each panel is NEMA Type 1 for mounting indoors on a wall, has knockouts for conduit, and measures 12" x 12" x 4".

Specs

–
Amperage:

100

Application:

Accessory

Type:

Snow Melt Activator

Dimensions:

12" x 12" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm