Apply to be a TradeMaster!
Main product image of SunStat Command Programmable Thermostat Touchscreen LCD (120 or 240 VAC)
Magnifying glass
Hover image to zoom

SunStat Command Programmable Thermostat Touchscreen LCD (120 or 240 VAC)

Brand:
Suntouch
SKU:
500950-SB
Rating:
(0)
Q&A:
(0)
SunStat Command Programmable Thermostat Touchscreen LCD (120 or 240 VAC)
Magnifying glass
Hover image to zoom
$214.88 each
In Stock
In Stock
Get 14 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Voltage
240v, 120v
Product Highlight: Color
White
Product Highlight: Mount
Vertical

Description

–
The SunStat(R) CommandPlus(TM) is an industry leading thermostat that gives homeowners access to their floor heating remotely. The ability to connect this control to a home Wi-Fi system opens up features such as automatic clock setting, weather compensation and warm weather shut-down. A homeowner can program the thermostat through the Watts Home app and change settings based on a flexing schedule. Other features include energy usage monitoring, a help feature, email/text notifications, away terminal features, voltage level detector and a three year warranty. A thin sleek profile and modern design makes this control look great on the wall.

Features:
  • AMP Capacity: 15.00
  • CAProp65-CancerRiskSubstance: Acrylonitrile
  • CAProp65-InScope: Yes
  • Color: White
  • Device Type: Controller
  • Programming Capability: Programmable
  • UL Listing: 4-UL Certified

Specs

–
Programmability:

Programmable

7 Day

Application:

Accessory

Voltage:

240v

120v

Max. Load:

15 Amps

Power Rating:

3600 watts max (240v)

1800 watts max (120v)

Sensor Type:

NTC 10k ohm

Color:

White

Mount:

Vertical

Features:

Backlit Display

Type:

Thermostat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy