Apply to be a TradeMaster!
Main product image of SunStat Relay R4
Magnifying glass
Hover image to zoom

SunStat Relay R4

Brand:
Suntouch
SKU:
500980
Rating:
(0)
Q&A:
(0)
SunStat Relay R4
Magnifying glass
Hover image to zoom
$158.25 each
In Stock
In Stock
Get 14 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v
Product Highlight: Mount
Vertical
Product Highlight: Color
Black
Product Highlight: Warranty
3 Year Warranty

Description

–
This SunStat(R) relay R4 is designed to control the voltage to SunTouch(R) electric floor heating systems that require more than 15 amps. They connect directly to SunStat thermostats for simple control of larger systems. Each SunStat Relay R4 has built in 915MHz technology to connect wirelessly to SunStat ConnectPlus(TM) thermostat. The ConnectPlus thermostat supports Wi-Fi connectivity with apps for Android and iOS mobile devices wireless technology that can be viewed instantly via your mobile device using Apple(R) iOS and Android(TM) operating systems. A free Watt Home app can be downloaded from the App Store(R) online store or Google Play(TM) store. ConnectPlus works with Alexa and Hey Google for voice control of your floor warming system.

Product Features:
  • Built-in GFCI
  • Status indicators
  • Dual Voltage 120V or 240V
  • Wired and wireless connections to thermostat
  • Up to 10 wired R4 Relays per thermostat
  • Up to 6 wireless R4 Relays per thermostat
  • Wireless R4 Relays report energy usage to thermostat
  • 3 Year warranty

Specs

–
Application:

Accessory

Voltage:

240v

120v

Max. Load:

15 Amps

Power Rating:

1800 watts max (120v)

3600 watts max (240v)

Sensor Type:

NTC 10k ohm

Color:

Black

Mount:

Vertical

Type:

Relay

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy