Apply to be a TradeMaster!
8006GRY40-ST HeatMatrix WarmWire Uncoupling Membrane (40 Square Feet)

8006GRY40-ST HeatMatrix WarmWire Uncoupling Membrane (40 Square Feet)

Brand:
Suntouch
SKU:
81019455
Rating:
(0)
Q&A:
(0)
8006GRY40-ST HeatMatrix WarmWire Uncoupling Membrane (40 Square Feet)
$172.53 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
12.2' Length
Product Highlight: Width (Inches)
3.28" Width

Description

–
HeatMatrix simplifies WarmWire installation while providing vapor management, crack isolation, and waterproofing. The channels between the raised shapes on the membrane are designed to secure WarmWire in increments of approximately 3" (76 mm). Optionally, wire spacing can alternate between 2 and 3 shapes for a higher heat output, or between 3 and 4 shapes for a lower output. Channels that run beneath the membrane provide a path for moisture/vapor pressure to dissipate, making HeatMatrix a good choice for below-grade installation on concrete. The non-woven fleece layer below the membrane reduces sheer stress caused by movement in the substrate. For areas exposed to surface water, HeatMatrix joints should be sealed using HeatMatrix joint strip.

Features:
  • Fast WarmWire installation
  • Water proofing
  • Sheer stress control
  • Vapor management
  • Low profile

Specs

–
Length (Feet):

12.2'

Coverage (Sq Ft.):

40

Width (Inches):

3.28"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy