Apply to be a TradeMaster!
Main product image of 2' x 7' SunTouch ProMelt Mat (208 Volt)
Magnifying glass
Hover image to zoom
2' x 7' SunTouch ProMelt Mat (208 Volt)
Magnifying glass
Hover image to zoom
$349.48 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
7' Length
Product Highlight: Voltage
208V
Product Highlight: Amperage
3.4 Amps

Description

–
ProMelt heating wires are built to last. They're made with low-oxygen copper alloy elements covered with high-temperature ETFE insulation and a super-tough polyurethane outer jacket for jobsite extremes. ProMelt mats will save you time. ProMelt cables are priced lower than mats, and may work better for unusual layouts.

Specs

–
Length (Feet):

7'

Coverage (Sq Ft.):

14

Width:

2 ft.

Voltage:

208V

Application:

Snow Melt

Type:

Electric Radiant

Amperage:

3.4

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ProMelt Outdoor Sensor PM-070
SKU: 300070
Suntouch
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy