Apply to be a TradeMaster!
Main product image of 2' x 24' SunTouch ProMelt Mat (208 Volt)
Magnifying glass
Hover image to zoom
2' x 24' SunTouch ProMelt Mat (208 Volt)
Magnifying glass
Hover image to zoom
$803.96 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
24 ft.
Product Highlight: Voltage
208V
Product Highlight: Amperage
11.7 Amps

Description

–
ProMelt heating wires are built to last. They're made with low-oxygen copper alloy elements covered with high-temperature ETFE insulation and a super-tough polyurethane outer jacket for jobsite extremes. ProMelt mats will save you time. ProMelt cables are priced lower than mats, and may work better for unusual layouts.

Specs

–
Coverage (Sq Ft.):

48

Width:

2 ft.

Length:

24 ft.

Voltage:

208V

Application:

Snow Melt

Type:

Electric Radiant

Amperage:

11.7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Sensor Socket PM-091
SKU: 300091
Suntouch
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy