Apply to be a TradeMaster!
Main product image of 2' x 16' SunTouch ProMelt Mat (240 Volt)
Magnifying glass
Hover image to zoom
2' x 16' SunTouch ProMelt Mat (240 Volt)
Magnifying glass
Hover image to zoom
$603.33 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
16' Length
Product Highlight: Voltage
240v
Product Highlight: Amperage
6.7 Amps

Description

–
ProMelt heating wires are built to last. They're made with low-oxygen copper alloy elements covered with high-temperature ETFE insulation and a super-tough polyurethane outer jacket for jobsite extremes. ProMelt mats will save you time. ProMelt cables are priced lower than mats, and may work better for unusual layouts.

Specs

–
Length (Feet):

16'

Coverage (Sq Ft.):

32

Width:

2 ft.

Voltage:

240v

Application:

Snow Melt

Type:

Electric Radiant

Amperage:

6.7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ProMelt Display Panel PM-DP (24V)
SKU: 300650
Suntouch

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can it be installed under grass to keep an area clear of snow?

Asked by bruce 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the ProMelt Mats are used to melt ice or snow from an exterior surface and are designed for outdoor use only, while embedded in concrete, asphalt, or sand. They should not be used under loose ground or grass.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy