Shop Klein Tools Limited Time Promotion
Main product image of 3' x 10' SunTouch ProMelt Mat (277 Volt)
Magnifying glass
Hover image to zoom
3' x 10' SunTouch ProMelt Mat (277 Volt)
Magnifying glass
Hover image to zoom
$455.75 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
10' Length
Product Highlight: Voltage
277v
Product Highlight: Amperage
5 Amps

Description

–
ProMelt heating wires are built to last. They're made with low-oxygen copper alloy elements covered with high-temperature ETFE insulation and a super-tough polyurethane outer jacket for jobsite extremes. ProMelt mats will save you time. ProMelt cables are priced lower than mats, and may work better for unusual layouts.

Specs

–
Length (Feet):

10'

Coverage (Sq Ft.):

30

Width:

3 ft.

Voltage:

277v

Application:

Snow Melt

Type:

Electric Radiant

Amperage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ProMelt Display Panel PM-DP (24V)
SKU: 300650
Suntouch

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can the system be connected to a electrical switch, or only to sensors?

Asked by CC 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It is recommended to use a sensor control to prevent excessive electrical usage. If you wish to run the system manually you can use the PM-2C control which functions with a timed stop feature. The control also includes a sensor feature to allow for automatic starting of the system. http://www.supplyhouse.com/Suntouch-300600-ProMelt-PM-2B-Detector-120-208-240V

Was this review helpful to you?

Q: If you meed to terminate the product before the 32ft run,can you turn it in a 90 degree turn to continue on to another section of sidewalk or cut it off?

Asked by Mel 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

According to the manual, If you need to cut and turn the mat, or fill odd areas, you may use scissors to carefully cut the tape holding the heating cables. A minimum bend radius of 1" should be maintained. The cable itself should under no circumstances be shortened.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy