Apply to be a TradeMaster!
Main product image of Therm-O-Disc Adjustable Snap Disc Thermostat- Style 310711
Magnifying glass
Hover image to zoom

Therm-O-Disc Adjustable Snap Disc Thermostat- Style 310711

Brand:
Supco
SKU:
AT013
Rating:
(0)
Q&A:
(0)
Therm-O-Disc Adjustable Snap Disc Thermostat- Style 310711
Magnifying glass
Hover image to zoom
$12.74 each
In Stock
In Stock
Get 16 Tomorrow, Aug 25
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Switch Action
SPST

Description

Therm-O-Disc Adjustable Snap Disc Thermostat

Product Description
  • The AT series temperature controls feature adjustable fan or limit operation in a versatile 3/4"(19mm) bimetal disc design. The snap-action of the temperature sensing bimetal provides high-speed contact separation for exceptional life.
  • This series of adjustable thermostats replaces the majority of factory set disc thermostats now on heating equipment and various appliances


Product Features
  • Voltage: 120V/240V
  • Adjustable range: 175° to 215°
  • Differential: 40 °

Specs

Type:

Thermostat Control

Temperature Range:

175° to 215°F

Switch Action:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy